Shop All Drinking Fountains & Water Cooler Parts
Elkay
Bubbler Kit Water-Efficient VR
Mfr # 98481C
Zoro # G0047848
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Elkay, Halsey Taylor
- Material Plastic
- Size 1/4 in
- Finish Chrome Plated
- For Use With Mfr. Model Number HVR, VRC
Product Information
- Brand Elkay
- MFR # 98481C
- Zoro # G0047848
- UPC # 094902442273
- Country of Origin Taiwan, Province of China
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 1/4 in |
Overall Height | 2 1/2 in |
Overall Length | 2 1/2 in |
Overall Width | 1 5/8 in |
Tube Outside Diameter | 1/4 in |
Details
Item | Water-Efficient Bubbler |
Fits Brand | Elkay, Halsey Taylor |
Material | Plastic |
Finish | Chrome Plated |
For Use With Mfr. Model Number | HVR, VRC |
Sub-Category | Filters and Cartridges |
For Use With | Bottle Filling Stations, Drinking Fountains, Water Coolers |
Includes | Hardware |
Color | Silver |
Compatible Manufacturer Part Number | 8250000083, 8250080083, 825008FW83, 8255080083, 8751080083, VRC8S, VRCGRN8, VRCGRNTL8C, VRCHDTL8SC, VRCTL8SC, VRCTLR8SC |
Product Type | Water Efficient Bubbler |
Compatible Brand or Manufacturer | Halsey Taylor |
Product Category | Filters and Cartridges |
Description
Water-Efficient Bubbler, Compatible Brand or Manufacturer Halsey Taylor, Product Type Water Efficient Bubbler, For Use With Bottle Filling Stations, Drinking Fountains, Water Coolers, Includes Hardware, Compatible Manufacturer Part Number 8204081483, 8250000083, 8250080083, 825008FW83, 8255080083, 8751080083, VRC8S, VRCGRN8, VRCGRNTL8C, VRCHDTL8SC, VRCTL8SC, VRCTLR8SC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor Assembly, Urinals (EBV146A-U)
- LEGEND VALVE 3" X 5" BRASS NIPPLE (311-208)
- THRIFCO PLUMBING 1/2 X 3/8 Stainless Steel Bushing, Packaged (9018058)
- ZORO SELECT Square Socket Plug, Aluminum, 1 1/2", MNPT (ZUSA-PF-9573)
- ELKAY Electrical Package (98543C)
- ELKAY Aerator Kit (98546C)
- ELKAY Diaphragm Repair Kit, For Various HT (600805051550)
- ELKAY Stainless Steel Drain Mat Kit, 1/4", For use with EZ & LZ Series Bottle Filler (A72839R)
- ELKAY 90 Degree Mounting Kit (LKMK462)
- ELKAY Solenoid Valve, For Various Elkay (98466C)
- ELKAY Elkay Kit - 90 Drain (98684C)
- Elkay Drinking Fountains & Water Cooler Parts