Shop All Water Dispensers
Elkay
Blubar Countertop Water Dispenser, Depth: 14"
Mfr # DSBCF180K
Zoro # G8830040
product price: $5,398.19
/ea
Free Shipping & Returns
$5,398.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Width 22.5"
- Includes Installation Kit
- Height 22.5"
- ADA Compliant No
Product Information
- Brand Elkay
- MFR # DSBCF180K
- Zoro # G8830040
- UPC # 094902047164
- Country of Origin Italy
- Category Water Dispensers
Dimensions
Width | 22.5" |
Height | 22.5" |
Depth | 14" |
Details
Material | Stainless Steel |
Includes | Installation Kit |
ADA Compliant | No |
Cold Water Capacity | 20.0 gph |
Item | Blubar Countertop Water Dispenser |
Voltage | 115V/60Hz |
Description
Blubar Countertop Water Dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Tong, Black, 10 in. L, Stainless Steel (CG10BK)
- UNIWORLD Stomper - Plastic For - Part# Uwd812Pls (UWD812PLS)
- CONTINENTAL REFRIGERATION Fan Delay/Defrost Terminator 3 (40242-3/8)
- ANETSBERGER BROS Probe (P5046626)
- ELKAY Elkay Ezh2O Liv Filtered Water Dispenser Remote Chiller Aspen Wh (LBWD06WHK)
- ELKAY Elkay Ezh2O Liv Built-In Filtered Water Dispenser Remote Chiller Mnit (LBWD06BKK)
- ELKAY Cold, Room Temperature Inline Water Dispenser for (DSBS130UVPC)
- ELKAY Counter Top Inline Water Dispenser for (DSBSH130UVPC)
- READY HOT Instant Hot Water Dispenser with Brushed Nickel Dual Lever Faucet and Digital Display (41-RH-300-F560-BN)
- BRITA Water Pitcher Filter 40G (36213)
- READY HOT Compact Hot Water Dispenser, Manual Temperature Control, Tank Only (40-RH-150-SS)
- Elkay Water Dispensers