Shop All Kitchen Faucets
Elkay
Avado Single Hole Kitchen Faucet, Black Stainless and Chrome
Mfr # LKAV1061BKCR
Zoro # G6855896
Free Shipping & Returns
$613.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Finish Black Stainless and Chrome
- Number of Handles 1
- Flow Rate 1.800 GPM
- Handle Type Forward Only Lever Handle
Product Information
- Brand Elkay
- MFR # LKAV1061BKCR
- Zoro # G6855896
- UPC # 94902120911
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 20.08 in |
Length (In.) | 10.58 in |
Width | 10.60 in |
Spout Height | 20.08 in |
Details
Number of Holes | 1 |
Finish | Black Stainless and Chrome |
Number of Handles | 1 |
Flow Rate | 1.800 GPM |
Handle Type | Forward Only Lever Handle |
Mounting Type | Deck |
Material | Brass |
Features | Solid Brass Construction |
Body Material | Brass |
Valve Type | Ceramic Disc |
Description
Whether you're looking for a faucet for your home or for commercial use, there's an Elkay faucet to meet your needs. From the kitchen and bath, to the laundry, we have stylish designs to complement every decor. Our commercial faucets are ideal for offices, classrooms, health care facilities, foodservice applications and more.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 1/2" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 120/60, DIN (S211YF02NPDG4)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 3/8" Tube Size, Black (ZUSA-TF-PTC-227)
- AMERICAN STANDARD Filter for Selectronic Faucet, Chrome (A950507-0070A)
- ZORO SELECT 1" NPT Brass Swing Check Valve (10F324)
- ELKAY Lever Handle, 8" Mount, Residential / Commercial 3 Hole Flex Kitchen Spout, 16"x7-1/4"x14-3/8 (LKDA2437C)
- ELKAY Lever Handle, Residential / Commercial 3 Hole Sink, SS, 2 Bowl, 33"x22, Faucet 2 Hole (LK1000CR)
- ELKAY Lever Handle, 8" Mount, Commercial 3 Hole Faucet, Sensor Scrub/Handwash, Deck Mount (LKD232SC)
- ELKAY Avado Single Lever Filtered Beverage Faucet Chrome (LKAV71FCR)
- ELKAY Lever Handle, 4" Mount, Commercial 2 Hole Mop Holder (LK406GN05L2)
- ELKAY Elkay 8" Centers Wall Faucet 12" Arc Tube Spout 4" Wsbld Hdl Inlets (LK940AT12T4H)
- MAGELLAN Manual, 4" Mount, 2 Hole KB491ADA 4" Center Bar Faucet, w/ADA H (KB491ADA)
- Elkay Kitchen Faucets & Accessories