Shop All Bar Sink Faucets
Elkay
Avado Single Hole Bar Faucet With Pull-Out Spray And Lever Handle Brushed Nickel
Mfr # LKAV3042NK
Zoro # G908464406
product price: $957.99
/ea
Free Shipping & Returns
$957.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.875 in
- Body Material Brass
- Standards ADA & ICC A117.1, ASME A112.18.1/CSA B125.1, CEC, NSF 61, NSF 372 (lead free)
Product Information
- Brand Elkay
- MFR # LKAV3042NK
- Zoro # G908464406
- UPC # 94902469850
- Country of Origin Italy
- Category Bar Sink Faucets
Dimensions
Height | 10.875 in |
Details
Finish | Brushed Nickel |
Body Material | Brass |
Standards | ADA & ICC A117.1, ASME A112.18.1/CSA B125.1, CEC, NSF 61, NSF 372 (lead free) |
Description
The Avado faucet collection by Elkay combines clean, modern lines with commercial integrity for designs that look as great as they function. These faucets are sure to get ohhs and ahhs from guests. They feature pull-out and pull-down sprayers that make tasks a little more effortless.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Draw Off Valve 2" For - Part# Vh836956 (VH836956)
- APG 1/2" Aluminum Part DC (3U05DCAL)
- OASIS Plastic Faucet Assembly, 3/8" FNPT, For Oasis Water Coolers (032135-114)
- MOEN Handle Kit, 116728CSL (116728CSL)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Matte Black (LKAV3032MB)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Lustrous Steel (LKAV3032LS)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Lustrous Steel (LKAV3021LS)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Black Stainless (LKAV3032BK)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Matte Black (LKAV3021MB)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Black Stainless (LKAV3021BK)
- BK RESOURCES Dipper Well Faucet, Chrome Plated, Lead Free (BKF-DWF-G)
- Elkay Bar Sink Faucets