Shop All Kitchen Faucets
Elkay
Avado Single Hole 2-in-1 Kitchen Faucet w/Filtered Drinking Water, Chrome
Mfr # LKAV7051FCR
Zoro # G904186128
product price: $366.10
/ea
Free Shipping & Returns
$366.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Flow Rate 1.5 gpm
- Height 17.1250
- Length (In.) 11.3750
- Faucet Handle Type Lever Handle
Product Information
- Brand Elkay
- MFR # LKAV7051FCR
- Zoro # G904186128
- UPC # 94902133539
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 17.1250 |
Length (In.) | 11.3750 |
Spout Length | 8.75 |
Width | 2.9375 |
Details
Number of Holes | 1 |
Finish | Chrome |
Flow Rate | 1.5 gpm |
Faucet Handle Type | Lever Handle |
Material | Brass |
Includes | 12 month / 750 Gallon Filter (ERF750), Faucet Mounting Hardware and Manual, Filter Mounting System and Manual, and Deck Plate |
Faucet Spout | Pull-down Spray |
Features | Filtered |
Weight | 4.50 |
Description
Experience cleaner, better tasting drinking water right at your kitchen sink. The convenience and peace of mind of an Elkay ezH2O bottle filler is now available at home! The Avado 2-in-1 faucet offers standard hot and cold water plus high-quality filtered water straight from the tap — without installing a second tap or additional equipment. Save time and money and reduce plastic waste; just fill your glass, pitcher, pot or dog bowl right at the sink. Includes long-life, easy-change filter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Composite DOT Push-to-Connect Fitting, Composite, Black (VS372PTCR-4-2)
- FAUCETURE Wall Mount Kitchen Sink, Wall Mount Mount, White Finish (GCKWS221822)
- BOOTZ BOOTZ Azalea 021-2445-06 Lavatory Sink, 15-3/4 in x 15-3/4 in W Basin, Steel, Bone (021-2445-06)
- AQUA PLUMB Tube Copper Ref 5/16 in.50' (D 05050P)
- ELKAY Avado Single Hole 2-in-1 Kitchen Faucet w/Filtered Drinking Water, Lustrous Steel (LKAV7051FLS)
- ELKAY Avado Single Hole Kitchen Faucet, Chrome (LKAV2061CR)
- ELKAY Avado Single Lever Filtered Beverage Faucet Chrome (LKAV71FCR)
- ELKAY Lever Handle, Residential 4 Hole Faucet, 3 Hole, Levr, Escutcheon, Chro (LK1001CR)
- ELKAY Lever Handle, 8" Mount, Commercial 2 Hole Service Sink, Faucet (LK940GN04L2H)
- ELKAY Lever Handle, Single Hole Only Mount, Commercial 1 Hole Drain Fitting, 12"x3"x12" (LKD208513C)
- T&S BRASS Manual, 4" Mount, 2 Hole Gooseneck Bar Faucet (B-0341)
- Elkay Kitchen Faucets