Shop All Drinking Fountains & Water Cooler Parts
Elkay
Aerator Kit
Mfr # 98546C
Zoro # G2496545
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Elkay
- Sub-Category Repair Kits
- Thread Size M16.5X1-6g
- For Use With Mfr. Model Number EMABFWS-RF, EZS8WSSK, EZSTL8WSLK, HTHB-HAC-RF, HTHB-HAC8BLPV-NF, HTHB-HAC8BLSS-NF, HTHB-HAC8PV-WF, HTHB-HAC8SS-WF, LZS8WSLK, LZS8WSSK, LZS8WSVRLK, LZS8WSVRSK, LZSDWSLK, LZSDWSVRLK, LZSTL8WSLK, LZSTL8WSSK, LZSTL8WSVRLK, LZSTL8WSVRSK, LZSTLR8WSLK, LZWSM8K, LZWSM8PK, LZWSMDK, LZWSRK, VRCGRN8WSK
- Material of Construction Acetal, Steel
Product Information
- Brand Elkay
- MFR # 98546C
- Zoro # G2496545
- UPC # 094902612980
- Country of Origin Germany
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Thread Size | M16.5X1-6g |
Overall Width | 1 1/16 in |
Overall Height | 1 3/8 in |
Overall Length | 1 5/8 in |
Details
Item | Aerator Kit |
Fits Brand | Elkay |
Sub-Category | Repair Kits |
For Use With Mfr. Model Number | EMABFWS-RF, EZS8WSSK, EZSTL8WSLK, HTHB-HAC-RF, HTHB-HAC8BLPV-NF, HTHB-HAC8BLSS-NF, HTHB-HAC8PV-WF, HTHB-HAC8SS-WF, LZS8WSLK, LZS8WSSK, LZS8WSVRLK, LZS8WSVRSK, LZSDWSLK, LZSDWSVRLK, LZSTL8WSLK, LZSTL8WSSK, LZSTL8WSVRLK, LZSTL8WSVRSK, LZSTLR8WSLK, LZWSM8K, LZWSM8PK, LZWSMDK, LZWSRK, VRCGRN8WSK |
Material of Construction | Acetal, Steel |
Includes | Connector, Full Flow Hidden Aerator, Hidden Aerator Install Key, Screw #8 x 0.50 in |
For Use With | Elkay EZH2O(R) and HydroBoost(R) Bottle Fillers |
Compatible Manufacturer Part Number | EZS8WSSK, EZSTL8WSLK, HTHB-HAC-RF, HTHB-HAC8BLPV-NF, HTHB-HAC8BLSS-NF, HTHB-HAC8PV-WF, HTHB-HAC8SS-WF, LZS8WSLK, LZS8WSSK, LZS8WSVRLK, LZS8WSVRSK, LZSDWSLK, LZSDWSVRLK, LZSTL8WSLK, LZSTL8WSSK, LZSTL8WSVRLK, LZSTL8WSVRSK, LZSTLR8WSLK, LZWSM8K, LZWSM8PK, LZWSMDK, LZWSRK, VRCGRN8WSK |
Compatible Brand or Manufacturer | Elkay, Halsey Taylor |
Color | Gray, Yellow |
Product Category | Repair Kits |
Description
Aerator Kit, Compatible Brand or Manufacturer Elkay, Halsey Taylor, Product Type Aerator Kit, For Use With Elkay EZH2O(R) and HydroBoost(R) Bottle Fillers, Includes Connector, Full Flow Hidden Aerator, Hidden Aerator Install Key, Screw #8 x 0.50 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Wall Mount for Shower Connector, Polished Brass (K171A2)
- RELIANCE DETECTION TECHNOLOGIES FloodMaster Total Water Main Shutoff - 1" NPT Full Port Lead-Free Valve (RS-080-1)
- PLUMB PAK SLP JNT NUT 1-1/2X1-1/2"" (PP855-11)
- ZORO SELECT 1-1/2" MNPT x 4 ft. TBE Black Pipe Sch 40 (587-480)
- ELKAY Accessory-Wall Plate Splash Guard (28904C)
- ELKAY Regulator Mount Bracket, For Elkay and HT (55880C)
- ELKAY Elkay Kit-Hac/Emabf Drain (98856C)
- ELKAY Compressor Electrical Components (98755C)
- ELKAY Elkay Kit -1/4' Press-In Fitting (98164C)
- ELKAY Elkay Plug -Drain 1 1/2 (Swirlflo) (45768C)
- ELKAY Drain Fitting, Grid Strainer and Elbow (LK464)
- Elkay Drinking Fountains & Water Cooler Parts