Shop All Kitchen Sinks
Elkay
Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUHAQD32179
Zoro # G5469856
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 32.0625"
- No. of Bowls 2
- Overall Width 18.5"
Product Information
- Brand Elkay
- MFR # ELUHAQD32179
- Zoro # G5469856
- UPC # 094902605319
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 32.0625" |
Overall Width | 18.5" |
Overall Height | 9" |
Bowl Depth | 9" x 9" |
Bowl Size | Left Bowl 12.1875" x 16.5", Right Bowl 16.5" x 16.5" |
Details
Item | Ada Sink,SS,Undermount,21"x15-3/4" |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 2 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Ada Sink,SS,Undermount,21 In.x15-3/4 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 1/4" PTF Chrome Plated Brass Inline Coupler (MCD1304)
- KOHLER Geometric Touchless Ac-Powered Deck-Moun (13468-VS)
- MOEN Air Gap Spot Resist Stainless (105895SRS)
- JMF 3/4 in. MPT X 1/4 in. D FPT Brass Hex Bushing (4504916)
- ELKAY Sink, 16 Ga, SS, 32.5x18x10", Undr (EFRU311610T)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (DLR4322121)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH241610PD)
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (DSE233215)
- ELKAY Drop-In Sink, 4 Hole, Lustrous Highlighted Satin Finish (LRAD2521554)
- ELKAY Sink, Triple Bowl, Undr (ELUH4020)
- KOHLER 33 X 22 X 9-5/8 Undermount Single-Bowl Kitchen Sink W/ Accessories (5871-5UA3-NY)
- Elkay Kitchen Sinks