Shop All Kitchen Sinks
Elkay
Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUHAD311850
Zoro # G5470075
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 30.75"
- Overall Width 18.5"
- No. of Bowls 2
Product Information
- Brand Elkay
- MFR # ELUHAD311850
- Zoro # G5470075
- UPC # 094902432960
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 30.75" |
Overall Width | 18.5" |
Overall Height | 4.875" |
Bowl Depth | 4.875" x 4.875" |
Bowl Size | Left Bowl 13.5" x 16", Right Bowl 13.5" x 16" |
Details
Item | Ada Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 2 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Ada Sink,SS,Undermount,12 In.x12 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLARK-RELIANCE PROBE WITH GASKETS 450PSI CONDUCTIVITY SENSOR (TO20RK)
- ZORO SELECT 1" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (6KC80)
- PARKER Hollow Hex Plug, Steel, 1/8 in, MNPT (1/8 HHP-S)
- CIRCO 4 x 1.25 in. Snap Clamp ABS, 10PK (14)
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (DSE233224)
- ELKAY Celebrity SS, Equal 2 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (STCR3322R3)
- ELKAY Sink, Undermount Mount, 0 Hole, Polished Satin Finish (EFRU2816TC)
- ELKAY Drop-In Sink, Drop-In Mount, 3 Hole, Lustrous Highlighted Satin Finish (DLR1722103)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD211545)
- ELKAY Sink, Undermount Mount, 0 Hole, White Finish (ELGRU13322WH0)
- GOURMETIER Farmhouse Single Bowl Kitchen Sink W/ Strainer & Grid, White/ (KGKFA301810SQ)
- Elkay Kitchen Sinks