Shop All Kitchen Sinks
Elkay
Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUHAD311845
Zoro # G5470090
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 30.75"
- Overall Width 18.5"
- No. of Bowls 2
Product Information
- Brand Elkay
- MFR # ELUHAD311845
- Zoro # G5470090
- UPC # 094902432946
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 30.75" |
Overall Width | 18.5" |
Overall Height | 4.375" |
Bowl Depth | 4.375" x 4.375" |
Bowl Size | Left Bowl 13.5" x 16", Right Bowl 13.5" x 16" |
Details
Item | Ada Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 2 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Ada Sink,SS,Undermount,12 In.x12 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASIKS Check Valve, PVC, 2", EPDM, Threaded (TBC360-200EPT-PV)
- WATCO Flex924 Chrome Flex Bath Waste, Lift and Turn Stopper, Innov OF (FLEX924-LT-PVC-CP)
- EVERFLOW Icemaker Replacement Valve 1/2" PEX B Inlet x 1/4" Compression Outlet, Lead Free Brass (545P)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 3/4" Tube x 3/4" NPT (ZUSA-TF-YL-80)
- ELKAY Lustertone Sink, SS, ELUHAD161650, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD161650)
- ELKAY Sink, Undermount Mount, 0 Hole, Hammered Mirror Finish (SCUH1012SH)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219503)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LR17223)
- ELKAY Lustertone SS, 1 Bowl Top Mnt Bar Sink, Drop-In Mount, 0 Hole, Lustrous Satin Finish (LR15170)
- ELKAY Sink, SS, 17x21.25x6.5", Top Bar (D117213)
- KOHLER Riverby Offset Undermount Sink (8669-5UA3-96)
- Elkay Kitchen Sinks