Shop All Kitchen Sinks
Elkay
Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUHAD281655
Zoro # G5470118
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 30.5"
- No. of Bowls 1
- Overall Width 18.5"
Product Information
- Brand Elkay
- MFR # ELUHAD281655
- Zoro # G5470118
- UPC # 094902432939
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 30.5" |
Overall Width | 18.5" |
Overall Height | 5.375" |
Bowl Depth | 5.375" |
Bowl Size | 28" x 16" |
Details
Item | Ada Sink,SS,Undermount,11"x16" |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Ada Sink,SS,Undermount,11 In.x16 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Outlet Pipe, Pump, 6 - Sp (1287860)
- DEARBORN BRASS Slip Tee 1-1/4" (8480)
- 3M AQUA-PURE Wrench, For AP801, AP801-C (WRENCH)
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 3" Pipe Size, MNPT (9850-030)
- ELKAY Sink, Drop-In Mount, 4 Hole, Brushed Satin Finish (CR25224)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1517553)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1919651)
- ELKAY Sink, SS, 30.5x18.5x5-3/8", Undr (ELUHAD281655PD)
- ELKAY Sink, 18.12x18.12x7.5", Dual, Blk (ELG16FBBK0)
- ELKAY Lustertone Classic, Undermount Mount, 0 Hole, Stainless steel Finish (ELUH311810DBG)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH12FB)
- Elkay Kitchen Sinks