Shop All Kitchen Faucets
Elkay
8" Mount, Residential / Commercial 3 Hole Concealed Deck Faucet 8"
Mfr # LKD2439C
Zoro # G2496481
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 gpm
- For Use With Kitchen Sinks
- Faucet Type Kitchen Sink Faucet
- Faucet Finish Chrome
- ADA Compliance Yes
Product Information
- Brand Elkay
- MFR # LKD2439C
- Zoro # G2496481
- UPC # 094902013008
- Country of Origin China
- Category Kitchen Faucets
Details
Flow Rate | 1.5 gpm |
For Use With | Kitchen Sinks |
Faucet Type | Kitchen Sink Faucet |
Faucet Finish | Chrome |
ADA Compliance | Yes |
Material of Construction | Brass Waterway |
Fits Brand | Elkay |
Includes | Faucet |
Standards | ADA, ICC A117.1, ASME A112.18.1/CSA B125.1, NSF 61, NSF 372 (lead free) |
For Use With Mfr. Model Number | LKD2439C |
Mounting Type - Faucet | Deck |
Item | Concealed Deck Faucet 8" |
For Use With Grainger Item Number | 42EJ78, 42EJ79, 11U319, 11U320, 11U321, 11U324, 11U325, 11U326, 34J910, 34J911, 34J912, 34J917, 34J918, 34K004, 34K030, 3AEF5, 3AEF6, 3AEF7, 3AEF8, 3AEF9, 3AEG2, 3AEG3, 3AEG4, 3AEG5, 3AEG6, 3AEG7, 3AEG8, 3AEG9, 3AEH1, 3AEH2, 4YJ90, 4YK12, 4YK13, 4YK14, 4YK15, 4YK16, 4YK17, 3AEG6, 3AEG7, 3AEG8, 3AEG9, 3AEH1, 3AEH2, 4YJ90, 4YK12, 4YK13, 4YK14, 4YK15, 4YK16, 4YK17 |
Description
Item Concealed Deck Faucet 8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Adapter, 3/8 in, For Use with F100 Band Clamp Tool (F229)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 175 psi (88A2A1M1K1-175)
- KOHLER Iron/Tones Stainless Steel Sink Rack, (5184-ST)
- TOTO T20/T40 Washlet S7A Elongated Bidet Toilet Seat with EWATER+ Wand (SW4736AT40#01)
- ELKAY Lever Handle, 8" Mount, Residential / Commercial 3 Hole Faucet, Single Supply Inlet, 13" Spout (LKD2442C)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Widespread Faucet, 10" Spout, 6" Handle (LK810AT12T4)
- ELKAY Avado Single Hole Kitchen Faucet, Pull-down Spray, Matte Black (LKAV3031MB)
- ELKAY Remote Lever Handle, Residential / Commercial 2 Hole Faucet Hole Cover, 1-3/4"x1-3/4"x1-3/4" (LK3000CR)
- ELKAY Lever Handle, 8" Mount, Commercial 2 Hole Service Sink, Faucet (LK940GN04L2H)
- ELKAY Avado Single Hole 2-in-1 Kitchen Faucet w/Filtered Drinking Water, Chrome (LKAV7051FCR)
- KIBI Cedar Single Handle Pull Down Kitchen Sink Faucet (KKF2010BN)
- Elkay Kitchen Faucets