Shop All Utility Sinks
Elkay
22" W x 28" L x 5" H, Drop-In, 18 ga. 304 Stainless Steel, Sink
Mfr # DRKAD282250L
Zoro # G8374620
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Drop-In
- Material 18 ga. 304 Stainless Steel
- Overall Height 5"
- Overall Length 28"
- Bowl Shape Rectangle
Product Information
- Brand Elkay
- MFR # DRKAD282250L
- Zoro # G8374620
- UPC # 94902592312
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 5" |
Overall Length | 28" |
Bowl Depth | 4-7/8" |
Overall Width | 22" |
Details
Mounting Type | Drop-In |
Material | 18 ga. 304 Stainless Steel |
Bowl Shape | Rectangle |
Drain Opening | 3-1/2" |
With Faucet / Without Faucet | Without Faucet |
Item | Sink |
Description
Sink,SS,28x22x5 In.,Top
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-104-9000S-3p-2825)
- MAYFAIR Toilet Seat Rnd Wood Wh (43SLOW-000)
- TOTO Power Gravity Warranty LidWstick 854/853 (TCU854CRP#11)
- LEGRIS Union, Stainless Steel, Silver (3806 56 00)
- ELKAY Elkay Crosstown 18 Gg SS 36.5'x18.5'x9' 1-Bowl Undermount Kit (ECTRU35179TC)
- ELKAY Clssc SS 33"x22"x6-1/2", Equal DoubleBwl Drop-in ADA Sink w/Prfct Drain (LRAD332265PD4)
- ELKAY 21 1/4 in W x 17 in L x 6 1/2 in H, Top Mount, Bathroom Sink (D117213)
- ELKAY 15-1/2" W x 16-3/4" L x 13" H, Wall Hung, 20 ga. 304 Stainless Steel (CHS1716LRS4)
- ELKAY Classic SS 17" x 22" x 6-1/2", Single Bowl Drop-in ADA Sink (LRAD172265OS4)
- ELKAY Elkay Economy Scullery Sink 1Comp 12" Bowl 24" LDrainboard 50x29x45 (E1C24X24-L-24X)
- BK RESOURCES 23.8125 in W x 23 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-18-12S)
- Elkay Utility Sinks