Shop All Utility Sinks
Elkay
20" W x 96" L x 25.75" H, Wall Hung, 14 ga. 304 Stainless Steel
Mfr # EWMA9620C
Zoro # G8808097
product price: $5,196.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,196.99
Free 30-Day Returns
Key Features
- Mounting Type Wall Hung
- Material 14 ga. 304 Stainless Steel
- Overall Height 25.75"
- Overall Length 96"
- Bowl Shape Rectangle
Product Information
- Brand Elkay
- MFR # EWMA9620C
- Zoro # G8808097
- UPC # 94902023892
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 25.75" |
Overall Length | 96" |
Bowl Depth | 8" |
Overall Width | 20" |
Bowl Size | 93" x 16.5" |
Details
Mounting Type | Wall Hung |
Material | 14 ga. 304 Stainless Steel |
Bowl Shape | Rectangle |
Drain Opening | 3-1/2" |
Finish | Buffed Satin |
Item | Sink,SS,96x20x8" Multi Station Hand Wash |
With Faucet / Without Faucet | With Faucet |
Body Material | Stainless steel |
Includes | EWMA9620 sink, four LK940GN05T4H faucets, one LK18B drain |
No. of Bowls | 1 |
Number of Holes | 8 |
Description
Sink,SS,96x20x8 In. Multi Station Hand Wash
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER KOHLER LAV STEM HOT (GP77005-RP)
- ZORO SELECT 1/4" MNPT x FNPT Brass Piston Spring Check Valve (CHK BRS 410-4M4F-B)
- GROHE Universal Lift Rod Starlight Chrome (06078000)
- JONES STEPHENS Brass PEX Crimp Ring, 1/2" Pipe Size 2000 PK (C76071)
- ELKAY Classic SS 29" x 22" x 5-1/2", Equal Double Bowl Drop-in ADA Sink (LRAD2922555)
- ELKAY 19 1/2 in W x 22 in L x 7 5/8 in H, Top Mount, Bathroom Sink (LR22191)
- ELKAY Elkay Wall Serv Snk Compl Stainless Steel (ESS2319C)
- ELKAY Elkay Crosstown 16 Gg SS 30.5'x18.5'x10' 1-Bowl Undermount Kit (EFRU281610TC)
- ELKAY Classic SS 17" x 22" x 6-1/2", Single Bowl Drop-in ADA Sink (LRAD172265OS4)
- ELKAY 17" W x 25" L x 6-1/2" H, Drop-In, 20 ga. 304 Stainless Steel (CDKAD2517654)
- BK RESOURCES 29.8125 in W x 80.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1824-14-24LS)
- Elkay Utility Sinks