Shop All Bathroom Sinks
Elkay
19-1/2" W x Wall Hung, Sink
Mfr # EWS2520FC
Zoro # G8364041
product price: $2,879.99
/ea
Free Shipping & Returns
$2,879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 14 ga. 304 Stainless Steel
- With Faucet / Without Faucet With Faucet
- Mounting Type Wall Hung
- Overall Length 25"
- Overall Width 19-1/2"
Product Information
- Brand Elkay
- MFR # EWS2520FC
- Zoro # G8364041
- UPC # 94902023984
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Length | 25" |
Overall Width | 19-1/2" |
Bowl Depth | 10-1/2" |
Details
Item | Sink |
Material | 14 ga. 304 Stainless Steel |
With Faucet / Without Faucet | With Faucet |
Mounting Type | Wall Hung |
Drain Opening | 3-1/2" |
Bowl Shape | Rectangle |
Description
Sink,SS,25x19.5x10.5 In.,Hand Wash
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCO Diamond Silgranit Super Single Undermount Kitchen Sink - Cafe (441771)
- T&S BRASS 2" Pipe Dia., Brass, Twist Handle, Waste Valve (B-3952-01)
- KOHLER Drain Assembly (1274364-2MB)
- KOHLER Wax Ring-Sp (1223255)
- ELKAY Sink, SS", Undr Bar (DXUH1210)
- ELKAY Sink, Drain Fttng End Outlt for Trpl Bowl (LK76)
- ELKAY Sink, 4.4062"SS, SS Fixed Post Strainer (D1125)
- ELKAY Sink, Bottom Grid (GBG2416SS)
- ELKAY Sink, SS", Top Bar (D117192)
- ELKAY Sink, SS, 25x21.25x5-3/8", Top (GECR25212)
- ALFI BRAND ALFI brand ABC801 White 17" Square Drop In Ceramic Sink with Faucet Hole (ABC801)
- Elkay Bathroom Sinks