Shop All Utility Sinks
Elkay
19-1/2" W x 31" L x 24.375" H, Wall Hung, 14 ga. 304 Stainless Steel
Mfr # EWS3120FC
Zoro # G8808663
product price: $3,033.99
/ea
Free Shipping & Returns
$3,033.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Hung
- Material 14 ga. 304 Stainless Steel
- Overall Height 24.375"
- Overall Length 31"
- Bowl Shape Rectangle
Product Information
- Brand Elkay
- MFR # EWS3120FC
- Zoro # G8808663
- UPC # 94902190549
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 24.375" |
Overall Length | 31" |
Bowl Depth | 10-1/2" |
Overall Width | 19-1/2" |
Bowl Size | 28" x 16" |
Details
Mounting Type | Wall Hung |
Material | 14 ga. 304 Stainless Steel |
Bowl Shape | Rectangle |
Drain Opening | 3-1/2" |
Number of Holes | 1 |
Includes | EWS3120 sink, one LK398C foot control, and one LK395A spout |
With Faucet / Without Faucet | With Faucet |
Finish | Buffed Satin |
Body Material | Stainless steel |
No. of Bowls | 1 |
Item | Sink |
Description
Sink,SS,31x19.5x10.5 In.,Hand Wash
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" MNPT x 1-1/8" TBE Stainless Steel Close Pipe Nipple (6-6 MCN-SS)
- ZORO SELECT 3/8" FNPT Galvanized 90 Degree Elbow (5P797)
- DELTA Universal Showering Components 4-Setting In2ition Chrome (75486C)
- KOHLER Cover/Cb Assembly, Flagship Riverbath (1020678-F-0)
- ELKAY Classic SS 17"x22"x7-5/8", Single Bowl Drop-in Sink with Perfect Drain (LR1722PDMR2)
- ELKAY 15 in W x 15 in L x 6 1/8 in H, Top Mount, Bathroom Sink (BCR151)
- ELKAY Classic SS 43" x 22" x 10", Triple Bowl Drop-in Sink (LGR43225)
- ELKAY Elkay Crosstown 16 Gg SS 32.5'x18'x10' 1-Bowl Undermount Kit (EFRU311610TC)
- ELKAY Elkay Crosstown Crosstown SS 11"x8-1/4"x1-1/4" Bottom Grid (CTXBG118)
- ELKAY Elkay Hand Wash Sink With Pedestal Stainless Steel (CHSP1716C)
- BK RESOURCES 24.5 in W x 39 in L x Free Standing, Stainless Steel, Three Compartment Budget Sink (BK8BS-3-1221-12)
- Elkay Utility Sinks