Shop All Utility Sinks
Elkay
18 1/2 in W x 23 in L x 12 in H, Wall Hung, Utility Sink
Mfr # ESS23192
Zoro # G6137951
product price: $1,648.99
/ea
Free Shipping & Returns
$1,648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Hung
- Material Stainless Steel
- Color Silver
- Overall Height 12 in
- Overall Length 23 in
Product Information
- Brand Elkay
- MFR # ESS23192
- Zoro # G6137951
- UPC # 094902020754
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 12 in |
Overall Length | 23 in |
Bowl Depth | 12 in |
Overall Width | 18 1/2 in |
Manufacturers Warranty Length | 5 yr |
Bowl Size | 20 in x 15 in |
Back Splash Height | 12 in |
Faucet Hole Dia. | 1 1/2 in |
Bowl Width | 15 in |
Bowl Length | 20 in |
Description
Service Sink, ADA Compliance No, Back Splash Height 12 in, Bowl Depth 12 in, Rectangular, Bowl Size 20 in x 15 in, Silver, Drain Opening 3 1/2 in, Faucet Hole Dia. 1 1/2 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Buffed Satin, Gauge 14 ga, Mounting Location - Faucet Deck, Wall, No. of Bowls 1, Number of Faucet Holes 2, Overall Height 12 in, Overall Length 23 in, Overall Width 18 1/2 in, Elkay, Elkay Commercial Series, Stainless Steel, Sink Type Utility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Adjustable Relief Valve, 2 In, 125 psi (69F1A1M2U1-125)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1/2" Pipe Size 10 PK (6AYT1)
- NIBCO Tee, Cast Bronze, C x F x C, 1/2 x 1/2 In (714 1/2)
- ZORO SELECT 1/8" MNPT 304 SS Hex Socket Plug (40SP112N018)
- ELKAY Classic SS 29" x 22" x 5-1/2", Equal Double Bowl Drop-in ADA Sink (LRAD2922555)
- ELKAY Elkay NSF Sink, 1-Compartment, 16L x 20W Bowl, 12 Deep, 18 Left Drainboard (E1C16X20-L-18X)
- ELKAY Classic SS 22" x 19-1/2" x 5", Single Bowl Drop-in ADA Sink (LRAD2219505)
- ELKAY 20" W x 96" L x 25.75" H, Wall Hung, 14 ga. 304 Stainless Steel (EWMA9620C)
- ELKAY Elkay Crosstown 16 Gg SS 32.5'x18'x10' 1-Bowl Undermount Kit (EFRU311610TC)
- ELKAY 19 1/2 in W x 22 in L x 7 5/8 in H, Top Mount, Bathroom Sink (LR22191)
- BK RESOURCES 29.8125 in W x 72 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-24-14-24TS)
- Elkay Utility Sinks