Shop All Bathroom Sinks
Elkay
17" W x Drop-In, Sink
Mfr # CDKRC2517C
Zoro # G8363752
product price: $857.99
/ea
Free Shipping & Returns
$857.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Drop-In
- Material 20 ga. 304 Stainless Steel
- Overall Length 25"
- Bowl Shape Rectangle
- Drain Opening 3-1/2"
Product Information
- Brand Elkay
- MFR # CDKRC2517C
- Zoro # G8363752
- UPC # 94902133300
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Length | 25" |
Bowl Depth | 6-3/4" |
Overall Width | 17" |
Details
Mounting Type | Drop-In |
Material | 20 ga. 304 Stainless Steel |
Bowl Shape | Rectangle |
Drain Opening | 3-1/2" |
Item | Sink |
With Faucet / Without Faucet | With Faucet |
Description
Sink,SS,25x17x6-7/8 In.,Top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TRIPLE-LOK SWIVEL - ORB (8 F65OX-S)
- SLOAN 6.5 gpf, Polished Chrome, Service Sink Royal 117 Yo Flush Valve (3010514)
- CHICAGO VALVES AND CONTROLS 2", Butterfly Valve, Wafer, Ductile Iron Body (55W2611020)
- BOB Float Valve, 1 In, SS w/Viton Seal (R1370-1)
- ELKAY Sink, SS", Undr Bar (DXUH1210)
- ELKAY Sink, SS, 25x21.25x5-3/8", Top (GECR25212)
- ELKAY 19" W x Wall Hung, Lavatory Sink (ELV22191)
- ELKAY Sink, Ada, Undr (ELUHAD211555)
- ELKAY Sink, SS, 25x21.25x6-9/16", Top, Top Mount Mount, 1 Hole (D125211)
- ELKAY Sink, SS, 23.5x18.25x4-7/8", Undr (ELUHAD211550PD)
- SLOAN Oval Drop In Lavatory Sink, 4"Centerset (SS-3002-A)
- Elkay Bathroom Sinks