Shop All Sink Drains
Elkay
1-1/4" O.D Pipe Dia., CuVerro Antimicrobial Copper
Mfr # LK174-CU
Zoro # G8993813
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 6"
- Length (In.) 2.25
- Pipe Dia. (In.) 1-1/4
- Material of Construction CuVerro Antimicrobial Copper
- Color/Finish Lustrous Satin
Product Information
- Brand Elkay
- MFR # LK174-CU
- Zoro # G8993813
- UPC # 094902763064
- Country of Origin United States
- Category Sink Drains
Dimensions
Overall Pipe Length | 6" |
Length (In.) | 2.25 |
Pipe Dia. (In.) | 1-1/4 |
Details
Item | Cast Drain w/Ovrflw for 1.5" Hole |
Material of Construction | CuVerro Antimicrobial Copper |
Color/Finish | Lustrous Satin |
Description
Cast Drain w/Ovrflw for 1.5 In. Hole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 4" x 3" BPE Clamp End Concentric Reducer, 5-1/8" Long 316SS SF1 (S31-14MP-4X3-PL-316)
- THRIFCO PLUMBING Eljer Toilet Tank Trip Lever Round Style- Chrome (4402033)
- MILWAUKEE VALVE Gate Valve, Class 300, 1-1/2 In. (1182 1-1/2)
- THRIFCO PLUMBING 3/4 Inch Stainless Steel 304 Ball Valve, 1000 WOG (6419033)
- ELKAY 1-1/2" O.D Pipe Dia., Chrome Plated Brass, Drain, Strainer (LKPDAD18B)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Drain, Strainer (LKPDQ1CR)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Drain with Strainer Basket and Tailpiece (LK99)
- ELKAY 1-1/2" O.D Pipe Dia., Nickel Plated Brass Body w/Stainless Steel Strainer Basket & Tailpiece (LK36)
- ELKAY Elkay, Chrome Basket Strainer & Tailpiece For Bar Sink (LK8)
- ELKAY 1-1/4" O.D Pipe Dia., Brass, Drain Fitting with Perforated Grid and Tailpiece (LK174)
- ZORO SELECT 1-1/2" Pipe Dia., Brass, Kitchen, Waste Connector (1PNU8)
- Elkay Sink Drains