Shop All Sink Drains
Elkay
1-1/2" O.D Pipe Dia., Lever Operated, Drain Fitting
Mfr # LK24RT
Zoro # G8992897
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 4"
- Color/Finish Polished Stainless Steel
- Pipe Dia. (In.) 1-1/2
- Length (In.) 4.125
Product Information
- Brand Elkay
- MFR # LK24RT
- Zoro # G8992897
- UPC # 094902033686
- Country of Origin China
- Category Sink Drains
Dimensions
Overall Pipe Length | 4" |
Pipe Dia. (In.) | 1-1/2 |
Length (In.) | 4.125 |
Details
Color/Finish | Polished Stainless Steel |
Item | Drain Fitting Rotary Lvr Operated,3.5" |
Description
Drain Fitting Rotary Lvr Operated,3.5 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER MALE CONNECTOR (6505 60 11WP2)
- ANVIL 3/8" FNPT Galvanized Tee (0311029607)
- PARKER 3/16" Compression Brass Female Connector 10PK (66C-3-4)
- HONEYWELL Ds06-102-Dut-Lf 1 Inch Ds06 (DS06-102-D)
- ELKAY 1-1/4" O.D Pipe Dia., Brass, Drain Fitting with Perforated Grid and Tailpiece (LK174)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Perfect Drain Fitting, Strainer (LKPD1)
- ELKAY 1-1/2" O.D Pipe Dia., Brass, Drain Fitting End Outlet (LK53)
- ELKAY Elkay, Chrome Basket Strainer & Tailpiece For Bar Sink (LK8)
- ELKAY Elkay, Chrome Continuous Waste Drain For 3 Compartment Sink (LK60)
- ELKAY Strainer, Polymr Drain, Strainer, Grystone (LKQS35GS)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Kitchen, Strainers (Z8747-PC)
- Elkay Sink Drains