Shop All Baking Utensils
Elk Studio
Witch Head Cookie Cutters Set of 6
Mfr # WICH/S6
Zoro # G208210390
$43.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Finish Copper
- Width 5.5 in
- Length 0.2 in
- Style Traditional
Product Information
- Brand Elk Studio
- MFR # WICH/S6
- Zoro # G208210390
- UPC # 812121010963
- Country of Origin India
- Category Baking Utensils
Dimensions
Width | 5.5 in |
Length | 0.2 in |
Height | 0.88 in |
Details
Material | Metal |
Finish | Copper |
Style | Traditional |
Color | Brown |
Description
Witch Head Cookie Cutters Set of 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Dough Scraper, Steel/Plastic, 6-1/2 In (PDS63)
- COMMODITY OAT PRODUCTS Commodity Quick Oats 50lbs (10T-QK21)
- ALLIANCE ASSY, TLW OUTPUT BOARD CONTROL (202508P)
- WINCO Continental Bouillon Spoon, PK12 (0021-04)
- ELK STUDIO Sweet Ride Cookie Cutters Set of 6 (CPCAR/S6)
- ELK STUDIO Cross Cookie Cutter (CROS/S6)
- ELK STUDIO Butterfly Cookie Cutters Set of 6 (CPBFLY/S6)
- ELK STUDIO Star of David Cookie Cutters Set of 6 (STDV/S6)
- WINCO 22 oz Stainless Steel Dredge (DRG-22H)
- CRESTWARE Whip, Stainless Steel, 14 In (FW14)
- VOLLRATH Scraper Shaped Spatula (52026)
- Elk Studio Baking Utensils