Shop All Accent Furniture and Storage
Elk Studio
White Swiss Dot Catering Stand
Mfr # WHSWISS
Zoro # G208232910
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Traditional
- Frame Material Metal
- Height 9 in
- Finish White
- Width 10.25 in
Product Information
- Brand Elk Studio
- MFR # WHSWISS
- Zoro # G208232910
- UPC # 752423552085
- Country of Origin India
- Category Accent Furniture and Storage
Dimensions
Height | 9 in |
Width | 10.25 in |
Length | 6.6 in |
Details
Arm Style | Traditional |
Frame Material | Metal |
Finish | White |
Color | White |
Item | Tabletop - Kitchen |
Description
White Swiss Dot Catering Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Drafting Stool (B315-By) W/Footring And Loop Arms (B1617-BY)
- TRADEMARK FINE ART Danhui Nai 'Coastal Hydrangea' Canvas Art, 24x32 (WAP10860-C2432GG)
- SHEPHERD HARDWARE Tip Furniture Leg 1In White (9755)
- ZORO SELECT Rectangle Folding Training Table, 20 in X 71 in X 29 in, Blow Molded Polyethylene Top, White (12F614)
- ELK STUDIO Jordrock Console Table (164-011)
- ELK STUDIO ROUND BISTRO ETAGERE , STAND (ETAG003-STAND)
- ELK STUDIO Square Aluminum Catering Stand, Small (SQST001)
- ELK STUDIO Vieux Carre Cabinet (17139)
- ELK STUDIO Torres Credenza, Designer White (S0075-10576)
- ELK STUDIO Hollywell Accent Stool (S0017-8119)
- SAUDER Briarbrook Office Credenza Bo , Hidden storage behind center doors for books, binders, and more (430074)
- Elk Studio Accent Furniture and Storage