Shop All Accent Furniture and Storage
Elk Studio
White Shorty Catering Stand
Mfr # WHSHORT
Zoro # G708232915
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Traditional
- Frame Material Metal
- Height 36.63 in
- Finish White
- Length 3.4 in
Product Information
- Brand Elk Studio
- MFR # WHSHORT
- Zoro # G708232915
- UPC # 752423552122
- Country of Origin India
- Category Accent Furniture and Storage
Dimensions
Height | 36.63 in |
Length | 3.4 in |
Width | 7.25 in |
Details
Arm Style | Traditional |
Frame Material | Metal |
Finish | White |
Item | Tabletop - Kitchen |
Color | White |
Description
White Shorty Catering Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Aquarius Computer Desk, Deep Grey/White (114400-000032)
- ELK HOME Jaffe Bowl, Green Reactive (S0017-9723)
- UNIVERSAL Metal Mesh Wall FileSingle Pocket, 14 1/8 x 3 3/8 x 8 1/8, Letter, Blk (UNV20026)
- EYECATCHER 58 x 14 in. Avery Window Curtain Valance, Ice Blue (EY2511877)
- ELK STUDIO Square Aluminum Catering Stand, Small (SQST001)
- ELK STUDIO ROUND BISTRO ETAGERE , STAND (ETAG003-STAND)
- ELK STUDIO Torres Credenza, Designer White (S0075-10576)
- ELK STUDIO Vieux Carre Cabinet (17139)
- ELK STUDIO Jordrock Console Table (164-011)
- ELK STUDIO Hollywell Accent Stool (S0017-8119)
- WINSOME Winsome 94422 Devon Butler TV Table with Serving Tray (94422)
- Elk Studio Accent Furniture and Storage