Shop All Accent Furniture and Storage
Elk Studio
Vieux Carre Cabinet
Mfr # 17139
Zoro # G508207557
product price: $1,649.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,649.99
Free 30-Day Returns
Key Features
- Arm Style Traditional
- Series Vieux Carre
- Frame Material Wood Composite
- Color Gray
- Width 36 in
Product Information
- Brand Elk Studio
- MFR # 17139
- Zoro # G508207557
- UPC # 71438009446
- Country of Origin Indonesia
- Category Accent Furniture and Storage
Dimensions
Width | 36 in |
Height | 67 in |
Length | 19 in |
Details
Arm Style | Traditional |
Series | Vieux Carre |
Frame Material | Wood Composite |
Item | Cabinet - Credenza |
Color | Gray |
Finish | Gray |
Description
Vieux Carre Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT KIT - WINDOW - THIN SHADE (806621)
- POWERBLANKET Powerblanket® Extra Hot Flat Heating Blanket, 150°F Fixed Temp, 11'L x 4'W, 120V (EH0310)
- ICEBERG Storage Cabinet, 46"H x 36"W x 22"D, HDPE Black (92561)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Blue (YU-YCX-005-2-ROUND-TBL-BLUE-GG)
- ELK STUDIO Jordrock Console Table (164-011)
- ELK STUDIO Square Aluminum Catering Stand, Small (SQST001)
- ELK STUDIO ROUND BISTRO ETAGERE , STAND (ETAG003-STAND)
- ELK STUDIO Torres Credenza, Designer White (S0075-10576)
- ELK STUDIO Hollywell Accent Stool (S0017-8119)
- ALATERRE FURNITURE Bethel Acacia Wood 70"H Hall Tree (ANTR2830)
- CAROLINA COTTAGE Carolina Cottage CF4234NMANTBK Edvin Console; Natural & Black - 9.5 x 42 x 34.25 in. (CF4234NMANTBK)
- Elk Studio Accent Furniture and Storage