Shop All Baking Utensils
Elk Studio
Tropical Fish Cookie Cutters Set of 6
Mfr # TROP/S6
Zoro # G208209912
product price: $43.54
/ea
$43.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.2 in
- Finish Copper
- Style Traditional
- Height 0.88 in
- Material Metal
Product Information
- Brand Elk Studio
- MFR # TROP/S6
- Zoro # G208209912
- UPC # 812121011304
- Country of Origin India
- Category Baking Utensils
Dimensions
Length | 0.2 in |
Height | 0.88 in |
Width | 5.5 in |
Details
Finish | Copper |
Style | Traditional |
Material | Metal |
Color | Brown |
Description
Tropical Fish Cookie Cutters Set of 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Bread Knife, Straight, 10 in. L, White (KN22)
- ROYAL RANGE Capillary Bulb Clamp (1001)
- INTERNATIONAL COLD STORAGE Fan Blade For Aa-18/Aa281 Cw For - Part# Ics02678 (ICS02678)
- GATORADE G Series, Thirst Quencher Sports Drink Mix, Powder, Fruit Punch, 6 Gal Yield Per 51 oz Pk, 1 Pack (33690)
- ELK STUDIO Butterfly Cookie Cutters Set of 6 (CPBFLY/S6)
- ELK STUDIO Cross Cookie Cutter (CROS/S6)
- ELK STUDIO Star of David Cookie Cutters Set of 6 (STDV/S6)
- ELK STUDIO Sweet Ride Cookie Cutters Set of 6 (CPCAR/S6)
- RUBBERMAID COMMERCIAL Spatula, Cold, 9 1/2 In (FG193300WHT)
- MONARCH Cheesecloth Boxes Grade 60 BLEACHED (N060-W37B)
- E-Z MIX 5 qt. Mixing Cup (EZ70165)
- Elk Studio Baking Utensils