Shop All Baking Utensils
Elk Studio
Triceratops Cookie Cutters Set of 6
Mfr # TRIC/S6
Zoro # G108210131
$43.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.5 in
- Material Metal
- Finish Copper
- Color Brown
- Length 0.2 in
Product Information
- Brand Elk Studio
- MFR # TRIC/S6
- Zoro # G108210131
- UPC # 812121010222
- Country of Origin India
- Category Baking Utensils
Dimensions
Width | 5.5 in |
Length | 0.2 in |
Height | 0.88 in |
Details
Material | Metal |
Finish | Copper |
Color | Brown |
Style | Traditional |
Description
Triceratops Cookie Cutters Set of 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Basting Spoon, Stainless Steel, 15 in. L (SD15)
- HATCO Booster Element 480V 5000W 1-3/4" Oc (R02.04.502.00)
- CRES COR Rocker Switch7/8 X 1-1/2 Dpst For - Part# 808-116K (808-116K)
- VULCAN HART Pilot Tube (00-417415-00001)
- ELK STUDIO Cross Cookie Cutter (CROS/S6)
- ELK STUDIO Butterfly Cookie Cutters Set of 6 (CPBFLY/S6)
- ELK STUDIO Star of David Cookie Cutters Set of 6 (STDV/S6)
- ELK STUDIO Sweet Ride Cookie Cutters Set of 6 (CPCAR/S6)
- SILPAT Toile macarons (AES585385-65)
- CRESTWARE Spoon Spatula, Silicone, 10 In (PS10HS)
- AMERICAN METALCRAFT Dough Docker, 2-1/2 In. (DD5275)
- Elk Studio Baking Utensils