Shop All Baking Utensils
Elk Studio
TRex Cookie Cutters Set of 6
Mfr # TREX/S6
Zoro # G908210379
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.5 in
- Style Traditional
- Material Metal
- Color Brown
- Finish Copper
Product Information
- Brand Elk Studio
- MFR # TREX/S6
- Zoro # G908210379
- UPC # 189919000988
- Country of Origin India
- Category Baking Utensils
Dimensions
Width | 5.5 in |
Length | 0.2 in |
Height | 0.88 in |
Details
Style | Traditional |
Material | Metal |
Color | Brown |
Finish | Copper |
Description
TRex Cookie Cutters Set of 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIDEL ENGINEERING Dipstick Kit (Qty = 4) (201-3060-001S)
- BSC PREFERRED 22CT Dunkin Orig KCup (2518072)
- PENN-UNION Terminal, Push (12-10) (100) Pk (FR9E250)
- DEVANCO Devanco Hot Giardiniera 1 gal. Jug, PK4 (GIAR)
- ELK STUDIO Sweet Ride Cookie Cutters Set of 6 (CPCAR/S6)
- ELK STUDIO Butterfly Cookie Cutters Set of 6 (CPBFLY/S6)
- ELK STUDIO Cross Cookie Cutter (CROS/S6)
- ELK STUDIO Star of David Cookie Cutters Set of 6 (STDV/S6)
- MONARCH Cheesecloth Bags UNBLEACHED 4436 (N060-4436-UB)
- FOX RUN BRANDS Flour Sifter Ss 3 Cup (4653)
- CREATIVE CONVERTING Flag Picks, 2.5", 600PK (01726)
- Elk Studio Baking Utensils