Shop All Accent Furniture and Storage
Elk Studio
Torres Credenza, Designer White
Mfr # S0075-10576
Zoro # G708206985
product price: $1,998.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,998.00
Free 30-Day Returns
Key Features
- Arm Style Transitional
- Series Torres
- Frame Material Wood
- Finish Designer White
- Height 34 in
Product Information
- Brand Elk Studio
- MFR # S0075-10576
- Zoro # G708206985
- UPC # 804343208006
- Country of Origin Indonesia
- Category Accent Furniture and Storage
Dimensions
Height | 34 in |
Width | 72 in |
Length | 18 in |
Details
Arm Style | Transitional |
Series | Torres |
Frame Material | Wood |
Finish | Designer White |
Color | White |
Item | Cabinet - Credenza |
Description
The Torres Credenza is a fourdoor wooden storage cabinet with inner shelves A calming seascape is printed on canvas and wrapped across the four doors of this credenza A plinth base in designer ebony blends into the background allowing the eye to focus on the beautiful piece of art
- •72in W x 18in D x 34in H
- •Item has a painted finish
- •Item made from wood
- •1 year limited warranty
- •These stylish and functional pieces for the dining room, living room or bedroom conceal shelving behind doors and drawers for easy and chic organization
- •Organize your space with storage furniture
- •Some assembly required
- •Cord management
- •Mounting hardware included
- •Adjustable shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY RectangleKobe Flip Top Tables, 72X24X29, Wood, MetalTop, Mahogany (MKFT7224MH)
- PLASTICOS MQ 5-Drawer Storage Cabinet 13 in. W x 39 in. H x 15 in. D in White (548-WHT2PK)
- NOVA Natural Hardwound Towel High 8 in., 6PK (NOVA 800N)
- KENNEY MFG 14PK Drapery Pin Hook (KN1002NP)
- ELK STUDIO Hollywell Accent Stool (S0017-8119)
- ELK STUDIO Vieux Carre Cabinet (17139)
- ELK STUDIO ROUND BISTRO ETAGERE , STAND (ETAG003-STAND)
- ELK STUDIO Square Aluminum Catering Stand, Small (SQST001)
- ELK STUDIO Jordrock Console Table (164-011)
- BASICWISE Office or Living Room Side Storage Cabinet With LED, White (QI003951.WT)
- ALATERRE FURNITURE Savannah End Table, Ivory with Natural Wood Top (ASVA01IVW)
- Elk Studio Accent Furniture and Storage