Shop All Accent Furniture and Storage
Elk Studio
Templeton 4Drawer Chest, Red
Mfr # 17643
Zoro # G308207160
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Traditional
- Series Templeton
- Frame Material Metal
- Color Red
- Height 34 in
Product Information
- Brand Elk Studio
- MFR # 17643
- Zoro # G308207160
- UPC # 71438014006
- Country of Origin Indonesia
- Category Accent Furniture and Storage
Dimensions
Height | 34 in |
Width | 34 in |
Length | 14 in |
Details
Arm Style | Traditional |
Series | Templeton |
Frame Material | Metal |
Color | Red |
Item | Chest |
Finish | Red |
Description
The Templeton accent chest features a handpainted matte navy blue finish with light brown rubthrough, metal button mushroomshaped hardware, and block feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Shower Curtain System, Plastic, Blue, 80" W, 78" L (CCUR8078)
- ALERA Birns Series High-Back Task Chair, Up to 250 lb, 18.11" to 22.05" Seat Height, Black Seat/Back (ALEBN41B19)
- COMMERCIAL CARE Touchless Soap Dispenser (CCSA02S)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 48" L, 29" H, Melamine Laminate Top, Walnut (CF1848M-01)
- ELK STUDIO Hollywell Accent Stool (S0017-8119)
- ELK STUDIO Torres Credenza, Designer White (S0075-10576)
- ELK STUDIO Vieux Carre Cabinet (17139)
- ELK STUDIO ROUND BISTRO ETAGERE , STAND (ETAG003-STAND)
- ELK STUDIO Square Aluminum Catering Stand, Small (SQST001)
- ELK STUDIO Jordrock Console Table (164-011)
- ISL FURNISHINGS InterSpaceLiving Zuho Multi-USe Stool 2, Grey Blue (BS23DC-2PK-PP09)
- Elk Studio Accent Furniture and Storage