Shop All Baking Utensils
Elk Studio
Teddy Bear Cookie Cutters Set of 6
Mfr # CPTBR/S6
Zoro # G808209992
product price: $19.91
/ea
$19.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Metal
- Length 0.2 in
- Height 6.81 in
- Width 4.88 in
Product Information
- Brand Elk Studio
- MFR # CPTBR/S6
- Zoro # G808209992
- UPC # 812121012875
- Country of Origin India
- Category Baking Utensils
Dimensions
Length | 0.2 in |
Height | 6.81 in |
Width | 4.88 in |
Details
Color | Brown |
Material | Metal |
Finish | Copper |
Style | Traditional |
Description
Teddy Bear Cookie Cutters Set of 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVER O-Ring (1-5/16" Od) (88554)
- HONEYWELL 5112-11 Replacement Actuator (5112-11)
- CHAMPION DISHWASHER Spring Extension (108066)
- SOUTHBEND Bushing, Bronze (1164527)
- ELK STUDIO Sweet Ride Cookie Cutters Set of 6 (CPCAR/S6)
- ELK STUDIO Star of David Cookie Cutters Set of 6 (STDV/S6)
- ELK STUDIO Cross Cookie Cutter (CROS/S6)
- ELK STUDIO Butterfly Cookie Cutters Set of 6 (CPBFLY/S6)
- RSVP INTERNATIONAL Biscuit Cutters - Round Rippled, 4PK (RBC-4)
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40114)
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40113)
- Elk Studio Baking Utensils