Shop All Baking Utensils
Elk Studio
Sweet Ride Cookie Cutters Set of 6
Mfr # CPCAR/S6
Zoro # G108210315
$19.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.81 in
- Style Traditional
- Finish Copper
- Material Metal
- Width 4.88 in
Product Information
- Brand Elk Studio
- MFR # CPCAR/S6
- Zoro # G108210315
- UPC # 812121012851
- Country of Origin India
- Category Baking Utensils
Dimensions
Height | 6.81 in |
Width | 4.88 in |
Length | 0.2 in |
Details
Style | Traditional |
Finish | Copper |
Material | Metal |
Color | Brown |
Description
Sweet Ride Cookie Cutters Set of 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Hose, White EPDM, 3/4 In (08511)
- HEINZ Heinz Bread N Butter Pickle Chip 99 fl. oz., PK6 (10013000643600)
- HERSHEY'S Candy, PK 2 (20248)
- LIFETIME CUTTING BOARD WHT 14X11"" (5244321)
- ELK STUDIO Butterfly Cookie Cutters Set of 6 (CPBFLY/S6)
- ELK STUDIO Star of David Cookie Cutters Set of 6 (STDV/S6)
- ELK STUDIO Cross Cookie Cutter (CROS/S6)
- CRESTWARE Paddle, Stainless Steel, 48 In (MP48)
- RUBBERMAID COMMERCIAL Spoon Spatula, Hot, 16 1/2 In (FG196800RED)
- THERMOHAUSER Thermohauser Bread Proofing Round Basket; Green - 1 lbs (5000248709)
- VOLLRATH Plastic Scraper Spatula (52016)
- Elk Studio Baking Utensils