Shop All Baking Utensils
Elk Studio
Star of David Cookie Cutters Set of 6
Mfr # STDV/S6
Zoro # G308210078
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 0.88 in
- Length 0.2 in
- Style Traditional
- Material Metal
Product Information
- Brand Elk Studio
- MFR # STDV/S6
- Zoro # G308210078
- UPC # 189919000216
- Country of Origin India
- Category Baking Utensils
Dimensions
Height | 0.88 in |
Length | 0.2 in |
Width | 5.5 in |
Details
Color | Brown |
Style | Traditional |
Material | Metal |
Finish | Copper |
Description
Star of David Cookie Cutters Set of 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Ceramic Briquettes 50Pc Pk (1331555)
- ILC Replacement for Whirlpool 3388672 (3388672 WHIRLPOOL)
- DEXTER RUSSELL Knife, Paring (15271)
- BROILKING / CADCO BroilKing COB-H Half Size Oven Basket (COB-H)
- ELK STUDIO Butterfly Cookie Cutters Set of 6 (CPBFLY/S6)
- ELK STUDIO Sweet Ride Cookie Cutters Set of 6 (CPCAR/S6)
- ELK STUDIO Cross Cookie Cutter (CROS/S6)
- VOLLRATH Plastic Spooned Spatula (52116)
- WINCO Pastry Blender (PST-5B)
- FOX RUN BRANDS Flour Sifter Ss 1 Cup (4652)
- STARFRIT Maple Rolling Pin, 10 (093586-006-0000)
- Elk Studio Baking Utensils