Shop All Accent Furniture and Storage
Elk Studio
Square Aluminum Catering Stand, Small
Mfr # SQST001
Zoro # G608232909
product price: $74.93
/ea
$74.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Modern/Contemporary
- Frame Material Metal
- Color Silver
- Width 9.88 in
- Length 6.4 in
Product Information
- Brand Elk Studio
- MFR # SQST001
- Zoro # G608232909
- UPC # 830335029816
- Country of Origin India
- Category Accent Furniture and Storage
Dimensions
Width | 9.88 in |
Length | 6.4 in |
Height | 5.63 in |
Details
Arm Style | Modern/Contemporary |
Frame Material | Metal |
Color | Silver |
Item | Tabletop - Kitchen |
Finish | Aluminum |
Description
Square Aluminum Catering Stand Small
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Mobile Height Adjustable Computer Workstations, LCD Monitor Mount Pole (STS240)
- BOSS BlackGuest Chair, 23 inW24 1/2 inL34 1/2 inH, Fixed, Fabric Upholstery, Molded FoamSeat (B9529)
- VOLLRATH Leg Casting Feet and Back (426)
- FLASH FURNITURE Black Heavy Duty Small Mobile Chair & Table Cart (QIN-FRCW45425-GG)
- ELK STUDIO Hollywell Accent Stool (S0017-8119)
- ELK STUDIO Torres Credenza, Designer White (S0075-10576)
- ELK STUDIO ROUND BISTRO ETAGERE , STAND (ETAG003-STAND)
- ELK STUDIO Vieux Carre Cabinet (17139)
- ELK STUDIO Jordrock Console Table (164-011)
- BAXTON STUDIO Maureen MidCentury Modern Espresso Brown Wood and Rattan 5Drawer Storage Chest (217-12372-ZORO)
- ALATERRE FURNITURE Pomona 27" Metal and Wood Square Coffee Table (AMBA1320)
- Elk Studio Accent Furniture and Storage