Shop All Baking Utensils
Elk Studio
Spring Bird Cookie Cutters Set of 6
Mfr # CPBRD/S6
Zoro # G508209810
product price: $19.91
/ea
$19.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.81 in
- Style Traditional
- Material Metal
- Width 4.88 in
- Finish Copper
Product Information
- Brand Elk Studio
- MFR # CPBRD/S6
- Zoro # G508209810
- UPC # 812121012813
- Country of Origin India
- Category Baking Utensils
Dimensions
Height | 6.81 in |
Width | 4.88 in |
Length | 0.2 in |
Details
Style | Traditional |
Material | Metal |
Finish | Copper |
Color | Brown |
Description
Spring Bird Cookie Cutters Set of 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Motor 120V, Hp, P 2250Sp (R02.12.003.00)
- CONTINENTAL REFRIGERATION Hinge Assembly - Lhold Style For - Part# Cntcrc20209Old (CNTCRC20209OLD)
- COFFEE MATE Coffee Creamer, Liquid, Pump Bottle, 1.5 Liter, White (NES97955)
- WALCO Dinner Knife, Length 7 15/16 In, PK12 (WL7224)
- ELK STUDIO Butterfly Cookie Cutters Set of 6 (CPBFLY/S6)
- ELK STUDIO Sweet Ride Cookie Cutters Set of 6 (CPCAR/S6)
- ELK STUDIO Star of David Cookie Cutters Set of 6 (STDV/S6)
- ELK STUDIO Cross Cookie Cutter (CROS/S6)
- THERMOHAUSER Thermohauser Bread Proofing Round Basket; Green - 1 lbs (5000248709)
- STARFRIT Maple Rolling Pin, 10 (093586-006-0000)
- CRESTWARE Spoon Spatula, Silicone, 10 In (PS10HS)
- Elk Studio Baking Utensils