Shop All Accent Furniture and Storage
Elk Studio
Sharp Dresser 3Drawer Chest
Mfr # 1114-375
Zoro # G608206696
product price: $1,675.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,675.99
Free 30-Day Returns
Key Features
- Arm Style Modern/Contemporary
- Series Sharp Dresser
- Frame Material Wood Composite
- Height 31 in
- Length 18 in
Product Information
- Brand Elk Studio
- MFR # 1114-375
- Zoro # G608206696
- UPC # 843558166480
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 31 in |
Length | 18 in |
Width | 60 in |
Details
Arm Style | Modern/Contemporary |
Series | Sharp Dresser |
Frame Material | Wood Composite |
Color | Silver |
Item | Chest |
Finish | Clear |
Description
Sharp Dresser 3Drawer Chest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Wall Clock w Temp/Humidity, 12" (404-2631)
- EUROTECH - THE RAYNOR GROUP MESH HB, SYNCHRO ONYX (EUTMTHB94076)
- R & R TEXTILE Flour Sack Towel, Cotton, PK12 (22862)
- HIRSH 3 Drawer Lateral File Cabinet, White, Legal/Letter (23701)
- ELK STUDIO Torres Credenza, Designer White (S0075-10576)
- ELK STUDIO Vieux Carre Cabinet (17139)
- ELK STUDIO Hollywell Accent Stool (S0017-8119)
- ELK STUDIO Jordrock Console Table (164-011)
- ELK STUDIO ROUND BISTRO ETAGERE , STAND (ETAG003-STAND)
- ELK STUDIO Square Aluminum Catering Stand, Small (SQST001)
- DOBA-BNT Lucca 5-Pc Set TV Tables with Handle (SA143827)
- Elk Studio Accent Furniture and Storage