Shop All Accent Furniture and Storage
Elk Studio
Roker Accent Stool
Mfr # S0015-8104
Zoro # G708210180
product price: $230.00
/ea
Free Shipping & Returns
$230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Transitional
- Series Roker
- Frame Material Earthenware
- Color Green
- Height 18 in
Product Information
- Brand Elk Studio
- MFR # S0015-8104
- Zoro # G708210180
- UPC # 818008054921
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 18 in |
Width | 14.5 in |
Length | 14.5 in |
Details
Arm Style | Transitional |
Series | Roker |
Frame Material | Earthenware |
Color | Green |
Item | Stool |
Finish | Green Reactive |
Description
The Boldon earthenware stool is ideal for adding organic flair, and extra seating, to decking or patios This drum shaped design adds visual interest and depth to any space Its rich reactive glaze in brown, white and blue will be slightly differnet on each piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pillowcase, Standard, 44" W, 35" L, PK12 (1A30167)
- EMBASSY Executive Desk, 29.8" D, 66" W, 30.4" H, Dark Chocolate, Melamine (60850-79)
- TRADEMARK FINE ART Deborah Velasquez 'Laundry Lines Iii' Canvas Art, 24x32 (WAG03501-C2432GG)
- LORELL CHAIR, PIVOT, BLACK (LLR42168)
- ELK STUDIO Square Aluminum Catering Stand, Small (SQST001)
- ELK STUDIO Jordrock Console Table (164-011)
- ELK STUDIO Torres Credenza, Designer White (S0075-10576)
- ELK STUDIO Vieux Carre Cabinet (17139)
- ELK STUDIO ROUND BISTRO ETAGERE , STAND (ETAG003-STAND)
- ELK STUDIO Hollywell Accent Stool (S0017-8119)
- VINTIQUEWISE Natural Wood Hook Rack with Five Hooks for Entryway, Office, Bedroom, and Playroom (QI004387)
- Elk Studio Accent Furniture and Storage