Shop All Accent Furniture and Storage
Elk Studio
Roe Bay Accent Stool
Mfr # S0015-8113
Zoro # G908210386
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style Transitional
- Series Roe Bay
- Frame Material Earthenware
- Finish Blue Glazed
- Length 13 in
Product Information
- Brand Elk Studio
- MFR # S0015-8113
- Zoro # G908210386
- UPC # 818008055010
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Length | 13 in |
Height | 18 in |
Width | 13 in |
Details
Arm Style | Transitional |
Series | Roe Bay |
Frame Material | Earthenware |
Finish | Blue Glazed |
Item | Stool |
Color | Blue |
Description
Bring a touch of summer shores, and extra seating, to a coastal inspired seating area with the Roe Bay earthenware stool Finished with a handapplied blue and white glaze that meets a raw sandcolored ceramic strip at its base, it brings gentle waters to mind
- •13in W x 13in D x 18in H
- •Item available in blue glazed
- •Item made from earthenware
- •1 year limited warranty
- •Seating options are designed to complete a design scheme and bring function to any room with style to spare
- •Great for a colorful accent, petite accent table or light seating.
- •Weight capacity not to exceed 150lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Rousseau 'Carnival Evening' Canvas Art, 35x47 (AA01808-C3547GG)
- ZORO SELECT Mobile Computer Cabinet, Gray, PC, Steel (462D21)
- STRONG-POINT Strong-Point XQ832NZ 8 x 2 in. Square Drive Flat Head Screw with Nibs Particle Board Screws Zinc Plated Box of 3 500 (XQ832NZ)
- LA CROSSE TECHNOLOGY Digital Wall Clock w Indoor Temp (WT-8002U-INT)
- ELK STUDIO Vieux Carre Cabinet (17139)
- ELK STUDIO Square Aluminum Catering Stand, Small (SQST001)
- ELK STUDIO Torres Credenza, Designer White (S0075-10576)
- ELK STUDIO Jordrock Console Table (164-011)
- ELK STUDIO ROUND BISTRO ETAGERE , STAND (ETAG003-STAND)
- ELK STUDIO Hollywell Accent Stool (S0017-8119)
- FLASH FURNITURE Rustic Brown Coffee Mug Rack with Storage Shelf (HFKHD-GDI-CRE8-922315-GG)
- Elk Studio Accent Furniture and Storage