Shop All Accent Furniture and Storage
Elk Studio
Raven Stool, Natural
Mfr # S0075-9958
Zoro # G308210023
product price: $398.00
/ea
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style Transitional
- Series Raven
- Frame Material Natural Materials
- Length 20 in
- Width 20 in
Product Information
- Brand Elk Studio
- MFR # S0075-9958
- Zoro # G308210023
- UPC # 818008065538
- Country of Origin Indonesia
- Category Accent Furniture and Storage
Dimensions
Length | 20 in |
Width | 20 in |
Height | 18 in |
Details
Arm Style | Transitional |
Series | Raven |
Frame Material | Natural Materials |
Item | Stool |
Color | Beige |
Finish | Natural |
Description
The Raven Stool has an appealing hourglass shape and round upholstered seat The base is made from natural rattan which wraps horizontally around the piece The white top lifts off to reveal storage inside the base These stools provide sculptural appeal as well as versatile seating options to any floor plan
- •20in W x 20in D x 18in H
- •Item available in natural
- •Item made from natural materials
- •1 year limited warranty
- •Hourglass shape
- •No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Daymond Mid-Century Dark Brown Faux Leather and Walnut Brown Wood 2-PC Dining Nook Banquette Set (186-11349-Zoro)
- NUDELL Award-A-Plaque Walnut (18811M)
- BESTAR Connexion U-Shaped Workstation, Antigua/Black (93863-000052)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Cloud Gray Fabric Frosted Window (1852308-3)
- ELK STUDIO Hollywell Accent Stool (S0017-8119)
- ELK STUDIO ROUND BISTRO ETAGERE , STAND (ETAG003-STAND)
- ELK STUDIO Torres Credenza, Designer White (S0075-10576)
- ELK STUDIO Vieux Carre Cabinet (17139)
- ELK STUDIO Jordrock Console Table (164-011)
- ELK STUDIO Square Aluminum Catering Stand, Small (SQST001)
- BAXTON STUDIO Winda 3-Door Dark Brown Wooden Entryway Shoes Storage Cabinet (118-6514)
- Elk Studio Accent Furniture and Storage