Shop All Accent Furniture and Storage
Elk Studio
Raven Stool, Blue
Mfr # S0075-9987
Zoro # G408210053
product price: $398.00
/ea
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style Transitional
- Series Raven
- Frame Material Natural Materials
- Height 18 in
- Width 20 in
Product Information
- Brand Elk Studio
- MFR # S0075-9987
- Zoro # G408210053
- UPC # 818008065545
- Country of Origin Indonesia
- Category Accent Furniture and Storage
Dimensions
Height | 18 in |
Width | 20 in |
Length | 20 in |
Details
Arm Style | Transitional |
Series | Raven |
Frame Material | Natural Materials |
Color | Blue |
Item | Stool |
Finish | Neptune Blue |
Description
The Raven Stool has an appealing hourglass shape and round upholstered seat The base is made from natural rattan which wraps horizontally around the piece The white top lifts off to reveal storage inside the base These stools provide sculptural appeal as well as versatile seating options to any floor plan
- •20in W x 20in D x 18in H
- •Item available in neptune blue
- •Item made from natural materials
- •1 year limited warranty
- •Seating options are designed to complete a design scheme and bring function to any room with style to spare
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Vue(TM) Heavy Duty Stool, Armless (3394BV)
- DMI Gel Cushion, 16"L x 18"W Gel/Foam White (513-7631-9911)
- EDLUND Knife and Gear Kit, PK6 (KT2700)
- ATLAS COMMERCIAL PRODUCTS Trapezoidal Back Stacking Banquet Chair, 2.5" Thick Seat, Black Frame (BC9BKVYL)
- ELK STUDIO Torres Credenza, Designer White (S0075-10576)
- ELK STUDIO ROUND BISTRO ETAGERE , STAND (ETAG003-STAND)
- ELK STUDIO Jordrock Console Table (164-011)
- ELK STUDIO Vieux Carre Cabinet (17139)
- ELK STUDIO Hollywell Accent Stool (S0017-8119)
- ELK STUDIO Square Aluminum Catering Stand, Small (SQST001)
- BAXTON STUDIO Eren Modern and Contemporary Farmhouse Natural Oak Brown Finished Wood 1-Door Shoe Cabinet (177-11077-Zoro)
- Elk Studio Accent Furniture and Storage