Shop All Accent Furniture and Storage
Elk Studio
Raven Stool, Black
Mfr # S0075-9940
Zoro # G908210003
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style Transitional
- Series Raven
- Frame Material Natural Materials
- Finish Designer Ebony
- Length 20 in
Product Information
- Brand Elk Studio
- MFR # S0075-9940
- Zoro # G908210003
- UPC # 818008065521
- Country of Origin Indonesia
- Category Accent Furniture and Storage
Dimensions
Length | 20 in |
Height | 18 in |
Width | 20 in |
Details
Arm Style | Transitional |
Series | Raven |
Frame Material | Natural Materials |
Item | Stool |
Finish | Designer Ebony |
Color | Black |
Description
The Raven Stool has an appealing hourglass shape and round upholstered seat The base is made from natural rattan which wraps horizontally around the piece The white top lifts off to reveal storage inside the base These stools provide sculptural appeal as well as versatile seating options to any floor plan
- •20in W x 20in D x 18in H
- •Item available in designer ebony
- •Item made from natural materials
- •1 year limited warranty
- •Seating options are designed to complete a design scheme and bring function to any room with style to spare
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMELESS FRAMES Supreme Woods Espresso Wall Frame- 11 x 14 in. (42056)
- C-MATT Mattress, 75x25in, 8 oz Poly, Clear, Pillow (H11899)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Pasha 5502H 2x3 Rectangle - Beige/ Grey-Polypropylene (P5502H056091ST)
- FIREKING 17-3/4" W 2 Drawer File Cabinet, Black, Legal/Letter (2P1825-CBL)
- ELK STUDIO Hollywell Accent Stool (S0017-8119)
- ELK STUDIO Jordrock Console Table (164-011)
- ELK STUDIO Vieux Carre Cabinet (17139)
- ELK STUDIO ROUND BISTRO ETAGERE , STAND (ETAG003-STAND)
- ELK STUDIO Torres Credenza, Designer White (S0075-10576)
- ELK STUDIO Square Aluminum Catering Stand, Small (SQST001)
- MONARCH SPECIALTIES Ottoman, Pouf, Footrest, Foot Stool, Set Of 2, Juvenile, Fabric, Beige, Transitional (I 8162)
- Elk Studio Accent Furniture and Storage