Shop All Accent Furniture and Storage
Elk Studio
Principal Cabinet
Mfr # 7011-1827
Zoro # G908207546
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Transitional
- Series Principal
- Frame Material Metal
- Length 18 in
- Color Gray
Product Information
- Brand Elk Studio
- MFR # 7011-1827
- Zoro # G908207546
- UPC # 843558172191
- Country of Origin Indonesia
- Category Accent Furniture and Storage
Dimensions
Length | 18 in |
Width | 36 in |
Height | 34 in |
Details
Arm Style | Transitional |
Series | Principal |
Frame Material | Metal |
Color | Gray |
Item | Cabinet - Credenza |
Finish | Antique Smoke |
Description
The Principal cabinet is designed with urban industrial style and materials Handcrafted from wood and set on a metal stand, this piece also features 2 mirrored doors and a weathered finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, White, Contemporary (I 2429)
- MONARCH SPECIALTIES Artificial Plant, 42" Tall, Evergreen Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Decorative (I 9512)
- HON Assembled Storage Cabinet, 36w x 18-1/4d x 71-3/4h, Putty (HSC1872.L.L)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-GV-005-BAS-GG)
- ELK STUDIO Square Aluminum Catering Stand, Small (SQST001)
- ELK STUDIO Vieux Carre Cabinet (17139)
- ELK STUDIO Torres Credenza, Designer White (S0075-10576)
- ELK STUDIO ROUND BISTRO ETAGERE , STAND (ETAG003-STAND)
- ELK STUDIO Jordrock Console Table (164-011)
- ELK STUDIO Hollywell Accent Stool (S0017-8119)
- AMERICAN METALCRAFT Riser Set, Wood, Black (RSB1)
- Elk Studio Accent Furniture and Storage