Shop All Accent Furniture and Storage
Elk Studio
Ounce 4Door Cabinet
Mfr # 17292
Zoro # G508206598
product price: $1,210.95
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,210.95
Free 30-Day Returns
Key Features
- Arm Style Transitional
- Series Ounce
- Frame Material Wood
- Finish Antique Gray
- Length 18 in
Product Information
- Brand Elk Studio
- MFR # 17292
- Zoro # G508206598
- UPC # 71438010671
- Country of Origin Indonesia
- Category Accent Furniture and Storage
Dimensions
Length | 18 in |
Width | 40 in |
Height | 79 in |
Details
Arm Style | Transitional |
Series | Ounce |
Frame Material | Wood |
Finish | Antique Gray |
Item | Cabinet - Credenza |
Color | Gray |
Description
The 4door Ounce cabinet is handcrafted and given an artisanal finish in vintage grey and porch white, creating a characterful, country cottagemodern farmhouse look The glassfronted doors feature a wooden lattice overlay and house an antique taupe interior with 2 fixed shelves The lower compartment of the cabinet houses a single fixed shelf and has ribbed wood detailing on the doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64117)
- GE Refrigerator Union Connector (WR02X11330)
- MONARCH SPECIALTIES Dining Table - 36"X 48" X 60" / Espresso With A Leaf (I 7923P)
- FLASH FURNITURE Black High Back Massage Chair (BT-2690P-GG)
- ELK STUDIO Jordrock Console Table (164-011)
- ELK STUDIO Hollywell Accent Stool (S0017-8119)
- ELK STUDIO Vieux Carre Cabinet (17139)
- ELK STUDIO ROUND BISTRO ETAGERE , STAND (ETAG003-STAND)
- ELK STUDIO Torres Credenza, Designer White (S0075-10576)
- ELK STUDIO Square Aluminum Catering Stand, Small (SQST001)
- RIMAX Three Drawer Rolling Cart (10431)
- Elk Studio Accent Furniture and Storage