Shop All Baking Utensils
Elk Studio
Kangaroo Cookie Cutters Set of 6
Mfr # KANG/S6
Zoro # G608209710
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Copper
- Height 0.88 in
- Length 0.2 in
- Material Metal
- Style Traditional
Product Information
- Brand Elk Studio
- MFR # KANG/S6
- Zoro # G608209710
- UPC # 812121012325
- Country of Origin India
- Category Baking Utensils
Dimensions
Height | 0.88 in |
Length | 0.2 in |
Width | 5.5 in |
Details
Finish | Copper |
Material | Metal |
Style | Traditional |
Color | Brown |
Description
Kangaroo Cookie Cutters Set of 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Vollrath Beige Rack Plate And Tray (TR3)
- DIAMOND Diamond 94 Clear Plastic Spoon; 24 Count (132936)
- BUGLES Bugles Snack Ranch 3 oz., PK6 (16000-14842)
- GE Radiant Surface Element (WB30T10130)
- ELK STUDIO Star of David Cookie Cutters Set of 6 (STDV/S6)
- ELK STUDIO Sweet Ride Cookie Cutters Set of 6 (CPCAR/S6)
- ELK STUDIO Cross Cookie Cutter (CROS/S6)
- ELK STUDIO Butterfly Cookie Cutters Set of 6 (CPBFLY/S6)
- FOX RUN Cloth Cheese 2Sq Yds (5776)
- RUBBERMAID COMMERCIAL Spoon Spatula, Hot, 16 1/2 In (FG196800RED)
- VOLLRATH Grill Scraper (1101)
- Elk Studio Baking Utensils