Shop All Accent Furniture and Storage
Elk Studio
Jack Cabinet
Mfr # 17291
Zoro # G108206998
product price: $821.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$821.99
Free 30-Day Returns
Key Features
- Arm Style Transitional
- Series Jack
- Frame Material Wood
- Length 19 in
- Color Gray
Product Information
- Brand Elk Studio
- MFR # 17291
- Zoro # G108206998
- UPC # 71438010664
- Country of Origin Indonesia
- Category Accent Furniture and Storage
Dimensions
Length | 19 in |
Height | 34 in |
Width | 72 in |
Details
Arm Style | Transitional |
Series | Jack |
Frame Material | Wood |
Color | Gray |
Finish | Heritage Gray |
Item | Cabinet - Credenza |
Description
The Jack cabinet is an ideal way to add a country cottage touch to a transitional interior This 4door cabinet is built from plywood and mahogany in a Heritage Grey finish and features glass windowpanestyle doors in whitewash Its slim metal handles are custom made for this design Two adjustable shelves help provide maximum storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Rockefeller Dresser, Brown (103GMC5)
- SAFCO Literature Organizer, 36 Compartments, Gry (9221GRR)
- LORELL Wide Frame (LLR49312)
- DMI Lumbar Cushion w/Strap, Gray (555-7302-0300)
- ELK STUDIO Square Aluminum Catering Stand, Small (SQST001)
- ELK STUDIO ROUND BISTRO ETAGERE , STAND (ETAG003-STAND)
- ELK STUDIO Jordrock Console Table (164-011)
- ELK STUDIO Hollywell Accent Stool (S0017-8119)
- ELK STUDIO Vieux Carre Cabinet (17139)
- ELK STUDIO Torres Credenza, Designer White (S0075-10576)
- SAUDER Nova Loft Accent Storage , Tilted shelves ideal for vinyl record albums, books, or magazines (423714)
- Elk Studio Accent Furniture and Storage