Shop All Accent Furniture and Storage
Elk Studio
Jack 2Door 3Drawer Credenza
Mfr # 17521
Zoro # G908206921
product price: $760.05
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$760.05
Free 30-Day Returns
Key Features
- Arm Style Transitional
- Series Jack
- Frame Material Wood
- Width 72 in
- Length 18 in
Product Information
- Brand Elk Studio
- MFR # 17521
- Zoro # G908206921
- UPC # 71438012088
- Country of Origin Indonesia
- Category Accent Furniture and Storage
Dimensions
Width | 72 in |
Length | 18 in |
Height | 33 in |
Details
Arm Style | Transitional |
Series | Jack |
Frame Material | Wood |
Finish | Antique Gray |
Color | Gray |
Item | Cabinet - Credenza |
Description
Jack 2Door 3Drawer Credenza
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Seco 18 x 24 in. Front Load Easy Open Snap Poster-Picture Silver Anodized Aluminum Frame (Sn1824-Sv)
- CAIN Round Tables > Breakroom Tables > Cain Square & Round Tables, 42 W, 42 L, 29 H, Wood|Metal Top (TB42RNDGY)
- ZORO SELECT Black Training Table Chair, 23" W 24" L 35" H, Fixed, Vinyl Seat (452R30)
- BOSS Vinyl Executive Chair, Padded Arms (B7901)
- ELK STUDIO Hollywell Accent Stool (S0017-8119)
- ELK STUDIO Square Aluminum Catering Stand, Small (SQST001)
- ELK STUDIO Torres Credenza, Designer White (S0075-10576)
- ELK STUDIO Vieux Carre Cabinet (17139)
- ELK STUDIO ROUND BISTRO ETAGERE , STAND (ETAG003-STAND)
- ELK STUDIO Jordrock Console Table (164-011)
- ELK HOME Batanica Media Console (16607)
- Elk Studio Accent Furniture and Storage