Shop All Baking Utensils
Elk Studio
Horseshoe Cookie Cutters Set of 6
Mfr # HSHOE/S6
Zoro # G208210468
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.5 in
- Material Metal
- Height 0.88 in
- Length 0.2 in
- Style Traditional
Product Information
- Brand Elk Studio
- MFR # HSHOE/S6
- Zoro # G208210468
- UPC # 812121011199
- Country of Origin India
- Category Baking Utensils
Dimensions
Width | 5.5 in |
Height | 0.88 in |
Length | 0.2 in |
Details
Material | Metal |
Style | Traditional |
Finish | Copper |
Color | Brown |
Description
Horseshoe Cookie Cutters Set of 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDN Grill Surface Thermometer (GTS800X)
- U-LINE Control, Without Knob (80-54683-00)
- CLEVELAND O-Ring, FA05002-37 (FA05002-37)
- GENUINE JOE Nondairy Creamer Canister, PK24 (GJO56250CT)
- ELK STUDIO Sweet Ride Cookie Cutters Set of 6 (CPCAR/S6)
- ELK STUDIO Star of David Cookie Cutters Set of 6 (STDV/S6)
- ELK STUDIO Cross Cookie Cutter (CROS/S6)
- ELK STUDIO Butterfly Cookie Cutters Set of 6 (CPBFLY/S6)
- RUBBERMAID COMMERCIAL Hot Food Scraper, 9 1/2 In (FG1962000000)
- VOLLRATH Plastic Scraper Spatula (52013)
- CRESTWARE Spatula, Silicone, 14 In (PS14H)
- Elk Studio Baking Utensils