Shop All Accent Furniture and Storage
Elk Studio
Hollywell Accent Stool
Mfr # S0017-8119
Zoro # G308209935
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Traditional
- Series Hollywell
- Frame Material Earthenware
- Finish Cream Glazed
- Width 14 in
Product Information
- Brand Elk Studio
- MFR # S0017-8119
- Zoro # G308209935
- UPC # 818008055034
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 14 in |
Length | 14 in |
Height | 18 in |
Details
Arm Style | Traditional |
Series | Hollywell |
Frame Material | Earthenware |
Finish | Cream Glazed |
Color | Cream/Ivory |
Item | Stool |
Description
The Hollywell earthenware stool is perfect for bringing delicate texture and fresh color, not to mention versatile seating, to a deck or patio The drumshaped stool features a petal inspired, textured motif that is finished in an aged white glaze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG 78 in H X 70 in W White Shower Curtain Liner PEVA (KN61469)
- HOLLAND BAR STOOL CO 400 Jackie 18" Chair with Bronze Finish and Medium Maple Seat (40018BZMedMpl)
- LELAND Leland Ms Cream 8g N20 Cream Whipper Chargers Ten 24 Packs (1324-10)
- GLOBAL INDUSTRIAL Shop Desk with 4 Drawers and Cabinet, 34-1/2W x 30D x 51-1/2H, Gray (237407)
- ELK STUDIO Torres Credenza, Designer White (S0075-10576)
- ELK STUDIO Jordrock Console Table (164-011)
- ELK STUDIO Vieux Carre Cabinet (17139)
- ELK STUDIO ROUND BISTRO ETAGERE , STAND (ETAG003-STAND)
- ELK STUDIO Square Aluminum Catering Stand, Small (SQST001)
- VINTIQUEWISE Burned Wood Carved Small Serving Fruit Bowl Bread Basket (QI003845)
- ALATERRE FURNITURE Pomona 48"L Metal and Wood Coffee Table (AMBA1220)
- Elk Studio Accent Furniture and Storage