Shop All Baking Utensils
Elk Studio
Helmet Cookie Cutters Set of 6
Mfr # HLMT/S6
Zoro # G708209818
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.5 in
- Finish Copper
- Height 0.88 in
- Color Brown
- Style Traditional
Product Information
- Brand Elk Studio
- MFR # HLMT/S6
- Zoro # G708209818
- UPC # 812121010260
- Country of Origin India
- Category Baking Utensils
Dimensions
Width | 5.5 in |
Height | 0.88 in |
Length | 0.2 in |
Details
Finish | Copper |
Color | Brown |
Style | Traditional |
Material | Metal |
Description
Helmet Cookie Cutters Set of 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METROKANE Winged Corkscrew Rabbit (W4041N)
- NATURE VALLEY Nature Valley Oats 'N Honey Granola Cereal 50 oz., PK4 (16000-27111)
- DURSTON MANUFACTURING RAIL TRAY 12" BLUE NO STUDS (VIMRD12B)
- CECILWARE Thermopile (F178AL)
- ELK STUDIO Cross Cookie Cutter (CROS/S6)
- ELK STUDIO Star of David Cookie Cutters Set of 6 (STDV/S6)
- ELK STUDIO Sweet Ride Cookie Cutters Set of 6 (CPCAR/S6)
- ELK STUDIO Butterfly Cookie Cutters Set of 6 (CPBFLY/S6)
- VOLLRATH Piano Whip, L 18 In, Purple (47006)
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40117)
- TABLECRAFT Stainless Steel French Whip, 10 (SF10)
- Elk Studio Baking Utensils