Shop All Serving Plates and Bowls
Elk Studio
Glass Bowl With HandPulled Glass Balls, Small
Mfr # BOWL033
Zoro # G108237831
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.5 in
- Overall Length (In.) 6 in
- Color Clear
- Overall Width (In.) 6 in
- Material Glass
Product Information
- Brand Elk Studio
- MFR # BOWL033
- Zoro # G108237831
- UPC # 843558165513
- Country of Origin India
- Category Serving Plates and Bowls
Dimensions
Overall Height | 2.5 in |
Overall Length (In.) | 6 in |
Overall Width (In.) | 6 in |
Details
Item | Tabletop - Kitchen |
Color | Clear |
Material | Glass |
Description
Glass Bowl With HandPulled Glass Balls Small
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Oven Rack (1311000)
- BEVERAGE-AIR Relay Ge 3Arr12-Pl22 (314-018A)
- TRUE Led Input Wire 24 W/Nsf Shrink Tube (967264)
- DUKE MANUFACTURING Thermostat Kxp, 3/16 X 12, 48 (600178)
- TABLECRAFT White Cover, Fits 1529N/1537N (597P)
- CRESTWARE Nappie, 15 oz., Ceramic Blue/Orange/Rose/Sage/Teal/Yellow PK36 (BP34)
- TABLECRAFT Melamine Bowl, Black, 8" dia., PK12 (282B)
- CRESTWARE Plate, 9", Ceramic Bone White PK24 (CM44)
- KESSEBOHMER Tripod Post w/Base f/ KS-LS Lazy Susans 18-5/8H For Bottom Mounting (2500510019)
- ITI Fruit Bowl, 11 oz., Ceramic Black PK24 (AS-11-B)
- TABLECRAFT Ribbed Ramekin, 4 OZ (RAM4RBK)
- Elk Studio Serving Plates and Bowls