Shop All Accent Furniture and Storage
Elk Studio
Garcia 3Door Credenza
Mfr # 17375
Zoro # G208207024
product price: $932.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$932.99
Free 30-Day Returns
Key Features
- Arm Style Transitional
- Series Garcia
- Frame Material Wood Composite
- Color White
- Height 34 in
Product Information
- Brand Elk Studio
- MFR # 17375
- Zoro # G208207024
- UPC # 71438012705
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Height | 34 in |
Length | 19 in |
Width | 72 in |
Details
Arm Style | Transitional |
Series | Garcia |
Frame Material | Wood Composite |
Color | White |
Finish | Antique White |
Item | Cabinet - Credenza |
Description
Garcia 3Door Credenza
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Small Rustic Natural Home Office Folding Computer Desk, 36" (JB-YJ354D-GG)
- FLASH FURNITURE Black High Back Massage Chair (BT-2690P-GG)
- SUPERIOR Egyptian Cotton 650 Thread Count Solid Sheet Set King-White (650KGSH SLWH)
- VERSA PRODUCTS Enclosed Classroom Desk, 30" D, 60" W, 29" to 31" H, Gray, Laminated Wood (VT1096030-01-02)
- ELK STUDIO Hollywell Accent Stool (S0017-8119)
- ELK STUDIO ROUND BISTRO ETAGERE , STAND (ETAG003-STAND)
- ELK STUDIO Vieux Carre Cabinet (17139)
- ELK STUDIO Jordrock Console Table (164-011)
- ELK STUDIO Torres Credenza, Designer White (S0075-10576)
- ELK STUDIO Square Aluminum Catering Stand, Small (SQST001)
- BAXTON STUDIO Faron Traditional Farmhouse Two-Tone Distressed White Finished Wood 3-Drawer Storage Cabinet (188-11730-ZORO)
- Elk Studio Accent Furniture and Storage