Shop All Baking Utensils
Elk Studio
Egg Cookie Cutters Set of 6
Mfr # CPEGG/S6
Zoro # G808210059
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.81 in
- Style Traditional
- Color Brown
- Material Metal
- Length 0.2 in
Product Information
- Brand Elk Studio
- MFR # CPEGG/S6
- Zoro # G808210059
- UPC # 812121012806
- Country of Origin India
- Category Baking Utensils
Dimensions
Height | 6.81 in |
Length | 0.2 in |
Width | 4.88 in |
Details
Style | Traditional |
Color | Brown |
Material | Metal |
Finish | Copper |
Description
Egg Cookie Cutters Set of 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH OF COLOR Shimmering Silver Napkins, 4"x8", 600PK (273281)
- DYNAREX Paper Cups 3 oz (4335)
- MANITOWOC ICE ScoopWith Knuckle Bow (000015595)
- AWAKE CHOCOLATE Caffeinated Chocolate Bites Singles Pb Choc, PK300 (00460U)
- ELK STUDIO Star of David Cookie Cutters Set of 6 (STDV/S6)
- ELK STUDIO Sweet Ride Cookie Cutters Set of 6 (CPCAR/S6)
- ELK STUDIO Butterfly Cookie Cutters Set of 6 (CPBFLY/S6)
- ELK STUDIO Cross Cookie Cutter (CROS/S6)
- E-Z MIX 2-0.5 qt. Mixing Cup (EZ70086)
- VOLLRATH 9-5/8" Plastic Spatula, White (52009)
- ISI Nitrous Oxide Cream Chargers, PK50 (745)
- Elk Studio Baking Utensils